60 mm Length, 8 mm Gate Opening, Aluminum Alloy, Black

  • Mfr # 7250X0NN0KK

  • Zoro # G412482620


product price:  $34.29
/ea

Key Features

Material
Aluminum Alloy
Color
Black
Gate Opening
8 mm
Width
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7250X0NN0KK
Zoro #
G412482620
UPC #
-
Country of Origin
Italy

Dimensions

Length
60 mm
Width
35 mm

Details

Material
Aluminum Alloy
Color
Black
Gate Opening
8 mm

Description

Miniaturized version of the famous FROG connector, it maintains the same opening functions of gates with automatic closure. Suitable for making leashes, suspension systems of professional cameras, tool lanyards, etc. Unlike the standard version, the Mini Frog is not a PPE, it is not certified and therefore not suitable for human load. High quality product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.