89 mm Length, 12.7 mm Gate Opening, Aluminum Alloy, Black

  • Mfr # 7040X0NN0XX

  • Zoro # G112482630


product price:  $30.69
/ea

Key Features

Material
Aluminum Alloy
Color
Black
Gate Opening
12.7 mm
Width
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7040X0NN0XX
Zoro #
G112482630
UPC #
-
Country of Origin
Italy

Dimensions

Length
89 mm
Width
51 mm

Details

Material
Aluminum Alloy
Color
Black
Gate Opening
12.7 mm

Description

Frog Nude is the disassembled version of our popular Frog unidirectional connector. It is supplied disassembled and without markings, to allow our customers to personalize it with their own logo and mount it on leashes, lanyards, camera harnesses and so on. Unlike the standard version, the Frog Nude is not a PPE, it is not certified and therefore not suitable for human load. The Frog family is expanding, soon other big news. High quality product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.