
Alex Gloves XXL
Mfr # 95201YWF8KK
Zoro # G112222502
product price: $30.79
/eaKey Features
Glove Size
XXL
Color
Grey/Black/Yellow
Standards
EN 388: 2019
Glove Coating Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95201YWF8KK
Zoro #
G112222502
UPC #
-
Country of Origin
Italy
Dimensions
Glove Size
XXL
Details
Color
Grey/Black/Yellow
Standards
EN 388: 2019
Glove Coating Material
Leather
Description
High quality suede gloves reinforced with DuPontTMKevlar on palm and fingers, the perfect choice for via ferrata, adventure parks and rescue. With 3 fingers cut to 3/4. Elastic wrist with Velcro closure ensures a great fit. The elastic back, made with breathable nylon, resists abrasion and ensures the best wearability and confort. CE certified to EN 3884-2-4-3. Available in 7 sizes XS, S, M, L, XL, 2XL, 3XL. DuPontTM and Kevlar are trademarks or registered trademarks of E. I. du Pont de Nemours and Company.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.