Zoro Homepage

Ampere White

  • Mfr # 99711AW00KK

  • Zoro # G112222427


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Shell Material
ABS
Color
White
Standards
EN 397, EN 50365
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99711AW00KK
Zoro #
G112222427
UPC #
-
Country of Origin
Italy

Details

Shell Material
ABS
Color
White
Standards
EN 397, EN 50365

Description

Dielectric helmet with insulation up to 1000 volts. Equipped with quick release buckle and adjustable and removable chinstrap. Slots for headphones and visor. Headband made of expanded polyethylene and removable and washable chinstrap. Security device release system according to regulations between 15 and 25 daN. Rear adjustable size system and headlamp clips. Optional accessories: Transparent SMALL visor #997041P01KK Smoky SMALL visor #997041F01KK Transparent LARGE visor #997041P00KK electrical insulation Smoky LARGE visor #997041F00KKelectrical insulation High quality product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.