Zoro Homepage

Ana 46 mm Orange

  • Mfr # 930046O00KK

  • Zoro # G112482395


product price: $17.49
/ea

Key Features

Length
46 mm
Anchor Material
Aluminum Alloy
Hole Dia.
46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930046O00KK
Zoro #
G112482395
UPC #
-
Country of Origin
Italy

Dimensions

Length
46 mm
Hole Dia.
46 mm

Details

Anchor Material
Aluminum Alloy
Color
Orange

Description

Connection aluminium ring, available in two sizes 28 and 46 mm, tensile strength 25 kNMarked with a serial number for perfect tracking of the life of the product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.