Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anchor Kit 90 mm

  • Mfr # 836080000KK

  • Zoro # G512482438


product price: $19.19
/ea

Key Features

Standards
EN 959, UIAA
Anchor Material
Stainless Steel 316
Hole Dia.
12 mm
Color
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
836080000KK
Zoro #
G512482438
UPC #
-
Country of Origin
Italy

Dimensions

Length
90 mm
Hole Dia.
12 mm

Details

Standards
EN 959, UIAA
Anchor Material
Stainless Steel 316
Color
Polished

Description

Anchoring device made of AISI 316 stainless steel. It is composed of an expansion plug and a plate. Suitable to be used in indoor and outdoor environments that are not aggressive enough to cause stress corrosion cracking SCC. Versionswith expansion plugs M10x70mm and M12x90mm. Tested EN 959:2018 Class 2 and UIAA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.