Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anchor Swivel Connector S.S.mm. 12 / 13

  • Mfr # 644120000KK

  • Zoro # G2209530


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless steel
Length
12-14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
644120000KK
Zoro #
G2209530
UPC #
-
Country of Origin
Italy

Dimensions

Length
12-14 mm

Details

Item
Anchor Swivel Connector S.S.mm. 12/13
Material
Stainless steel

Description

ANCHOR SWIVEL CONNECTOR s.s. mm. 12 / 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.