Zoro Homepage

Anchor Swivel Connector S.S.mm. 16

  • Mfr # 644160000KK

  • Zoro # G2209643


product price: $1,475.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless steel
Length
16-20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
644160000KK
Zoro #
G2209643
UPC #
-
Country of Origin
Italy

Dimensions

Length
16-20 mm

Details

Item
Anchor Swivel Connector S.S.mm. 16
Material
Stainless steel

Description

ANCHOR SWIVEL CONNECTOR s.s.mm. 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.