Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anchor Swivel Connector S.S.mm. 6 / 7 / 8

  • Mfr # 644080000KK

  • Zoro # G2209521


product price: $83.65
/ea
Free Shipping & Returns

Key Features

Material
Stainless steel
Length
6-8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
644080000KK
Zoro #
G2209521
UPC #
-
Country of Origin
Italy

Dimensions

Length
6-8 mm

Details

Item
Anchor Swivel Connector S.S.mm. 6/7/
Material
Stainless steel

Description

ANCHOR SWIVEL CONNECTOR s.s. mm. 6 / 7 / 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.