Zoro Homepage

Aro Bull Anchoring Sling, Black, 12"

  • Mfr # 280A030N0KK

  • Zoro # G7052407


product price: $11.19
/ea

Key Features

Standards
EAC, EN 354, EN 795/B
Length
30 cm
Anchor Material
Polyamide
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280A030N0KK
Zoro #
G7052407
UPC #
-
Country of Origin
Italy

Dimensions

Length
30 cm

Details

Item
Aro Bull Anchoring Sling,Black,12"
Standards
EAC, EN 354, EN 795/B
Anchor Material
Polyamide
Color
Black

Description

Aro Bull Anchoring Sling,Black,12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.