Zoro Homepage

Aro Bull Anchoring Sling, Black, 32"

  • Mfr # 280A080N0KK

  • Zoro # G7182108


product price: $21.79
/ea

Key Features

Sling Length
80 cm
Color
Black
Sling Material
Polyamide
Standards
EAC, EN 354, EN 795/B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280A080N0KK
Zoro #
G7182108
UPC #
-
Country of Origin
Italy

Dimensions

Sling Length
80 cm

Details

Color
Black
Sling Material
Polyamide
Item
Bull Anchoring Sling
Standards
EAC, EN 354, EN 795/B

Description

Aro Bull Anchoring Sling,Black,32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.