
Aro Bull, Black Length 60cm
Mfr # 280A060N0KK
Zoro # G2206870
product price: $15.00
/eaKey Features
Standards
EAC, EN 354, EN 795/B
Length
60 cm
Material
Polyamide
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280A060N0KK
Zoro #
G2206870
UPC #
-
Country of Origin
Italy
Dimensions
Length
60 cm
Details
Item
Aro Bull,Black Length 60cm
Standards
EAC, EN 354, EN 795/B
Material
Polyamide
Color
Black
Description
Aro Bull,Black Length 60cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.