Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aro Sling Tubular, 150cm

  • Mfr # 271T150Y0KK

  • Zoro # G2206563


product price: $13.39
/ea

Key Features

Sling Length
150 cm
Sling Material
Polyamide
Standards
EAC, EN 354, EN 566, EN 795/B, UIAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271T150Y0KK
Zoro #
G2206563
UPC #
-
Country of Origin
Italy

Dimensions

Sling Length
150 cm

Details

Sling Material
Polyamide
Item
Aro Sling Tubular,150cm
Standards
EAC, EN 354, EN 566, EN 795/B, UIAA

Description

Aro Sling Tubular,150cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.