Shop KONG USA
See all product information
Create Account
Asymmetric, 110 mm Length, 19 mm Gate Opening, Aluminum Alloy, Polished
- Mfr # 733LA0PPPKK
- Zoro # G512482339
product price:Â
$
17.69
/ea
Key Features
Material
Aluminum Alloy
Length
110 mm
Gate Opening
19 mm
Standards
EAC, EN 12275/B, EN 362/B, UIAA
Carabiner Shape
Asymmetric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 733LA0PPPKK
- Zoro #
- G512482339
- UPC #
- -
- Country of Origin
- Italy
- Material
- Aluminum Alloy
- Color
- Polished
- Gate Opening
- 19 mm
- Standards
- EAC, EN 12275/B, EN 362/B, UIAA
- Carabiner Shape
- Asymmetric
Dimensions
- Length
- 110 mm
- Width
- 62.5 mm
Description
Aluminum carabiner light and high load, with screw sleeve and Keylock system. The D shape transfers the majority of the load on the main axis of the carabiner, which is the most resistant. The asymmetric shape is also ideal for belay systems. The screw sleeve allows to have a safer closing of the gate, and also makes it suitable for professional use. Usefull for use during bolt belay. Key Features:- Heavy load- Keylock System- High quality product- Tested piece by piece
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.