Shop KONG USA
See all product information
Create Account
Asymmetric, 110 mm Length, 24 mm Gate Opening, Aluminum Alloy, Grey/Yellow
- Mfr # 733L10DC0KK
- Zoro # G412482637
product price:Â
$
18.59
/ea
Key Features
Material
Aluminum Alloy
Color
Grey/Yellow
Length
110 mm
Gate Opening
24 mm
Standards
EN 12275, UIAA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 733L10DC0KK
- Zoro #
- G412482637
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 110 mm
- Width
- 62.5 mm
Details
- Material
- Aluminum Alloy
- Color
- Grey/Yellow
- Gate Opening
- 24 mm
- Standards
- EN 12275, UIAA
- Carabiner Shape
- Asymmetric
Description
Heavy load aluminum carabiner. Designed for climbing and the use on quickdraws. The bent gate allows an easy insertion of the rope. The contact surfaces are wider to reduce wear and improve the passage of the rope. The D shape transfers the majority of the load on the main axis of the carabiner, which is the most resistant. High quality. Tested piece by piece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.