Asymmetric, 112 mm Length, 22 mm Gate Opening, Aluminum Alloy, Grey/Cyan

  • Mfr # 737LG0DPQKK

  • Zoro # G512482490


product price:  $21.35
/ea

Key Features

Material
Aluminum Alloy
Length
112 mm
Gate Opening
22 mm
Standards
EAC, EN 12275/B/K, EN 362/B, UIAA
Carabiner Shape
Asymmetric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
737LG0DPQKK
Zoro #
G512482490
UPC #
-
Country of Origin
Italy

Dimensions

Length
112 mm
Width
72 mm

Details

Material
Aluminum Alloy
Color
Grey/Cyan
Gate Opening
22 mm
Standards
EAC, EN 12275/B/K, EN 362/B, UIAA
Carabiner Shape
Asymmetric

Description

Light alloy carabiner with wide opening. The particular D shape prevents the rotation of the carabiner and allows to distribute the load along the major axis. Equipped with Keylock system that prevents any snagging on the rope and in the bolts. Fitted with Twist Lock sleeve, easy to handle even wearing gloves. 2 movements: to open the carabiner turn the sleeve and pull the gate. Tested piece by piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.