Shop KONG USA
See all product information
Create Account
Asymmetric, 112 mm Length, 25 mm Gate Opening, Aluminum Alloy, Polished
- Mfr # 737L00PP0KK
- Zoro # G912482557
product price:Â
$
15.85
/ea
Key Features
Material
Aluminum Alloy
Length
112 mm
Gate Opening
25 mm
Standards
EN 12275/B, UIAA
Carabiner Shape
Asymmetric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 737L00PP0KK
- Zoro #
- G912482557
- UPC #
- -
- Country of Origin
- Italy
- Material
- Aluminum Alloy
- Color
- Polished
- Gate Opening
- 25 mm
- Standards
- EN 12275/B, UIAA
- Carabiner Shape
- Asymmetric
Dimensions
- Length
- 112 mm
- Width
- 72 mm
Description
Light alloy carabiner with straight gate and wide opening. The particular D shape prevents the rotation of the carabiner and allows to distribute the load along the major axis. Equipped with Keylock system that prevents any snagging on the rope and in the bolts. Tested piece by piece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.