Asymmetric, 114 mm Length, 25 mm Gate Opening, Carbon steel, Lunar White
- Mfr # 411MN0999KK
- Zoro # G812482473
product price:Â
$
32.85
/ea
Key Features
Material
Carbon steel
Color
Lunar White
Length
114 mm
Gate Opening
25 mm
Standards
EN 362/M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 411MN0999KK
- Zoro #
- G812482473
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 114 mm
- Width
- 76.5 mm
Details
- Material
- Carbon steel
- Color
- Lunar White
- Gate Opening
- 25 mm
- Standards
- EN 362/M
- Carabiner Shape
- Asymmetric
Description
Carbon steel carabiner with Auto Block sleeve. The X-Large is designed to offer a wide gate opening and a high tensile strength. The particular D shape prevents the rotation of the carabiner and allows to distribute the load along the major axis. Equipped with Keylock system that prevents any snagging on the rope and in the bolts. Fitted with Auto Block sleeve, easy to open even wearing gloves. 3 movements sleeve: to open the connector it is necessary to lift the sleeve, turn it and then pull the gate. Special burnished finishing that allows a greater visibility of the laser marking. Tested piece by piece. Available in version with bar. New LUNAR WHITE finish. Zinc-Nickel treatment that, compared to normal black galvanizing, offers double resistance to corrosion, longer life and less friction on cords and textile devices.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.