Asymmetric, 114 mm Length, 26 mm Gate Opening, Aluminum Alloy, Polished

  • Mfr # 711MM0PPPKK

  • Zoro # G012482662


product price:  $27.49
/ea

Key Features

Material
Aluminum Alloy
Length
114 mm
Gate Opening
26 mm
Standards
EN 12275/B, EN 362/B, UIAA
Carabiner Shape
Asymmetric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
711MM0PPPKK
Zoro #
G012482662
UPC #
-
Country of Origin
Italy

Dimensions

Length
114 mm
Width
76.5 mm

Details

Material
Aluminum Alloy
Color
Polished
Gate Opening
26 mm
Standards
EN 12275/B, EN 362/B, UIAA
Carabiner Shape
Asymmetric

Description

Light alloy carabiner with Auto Block sleeve. The X-Large is designed to offer a wide gate opening and a high tensile strength. The particular D shape prevents the rotation of the carabiner and allows to distribute the load along the major axis. Equipped with Keylock system that prevents any snagging on the rope and in the bolts. Fitted with Auto Block sleeve, easy to open even wearing gloves. 3 movements sleeve: to open the connector it is necessary to lift the sleeve, turn it and then pull the gate. Tested piece by piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.