Cold Protection Gloves, Synthetic Leather Palm, 200g Thinsulate/Micro Fleece Lining, Black, L

  • Mfr # 11-3460-60-L

  • Zoro # G4643983


product price:  $45.65
/pr

Key Features

Size
L
Color
Black
Palm Material
Synthetic Leather
Lining
200g Thinsulate/Micro Fleece
Minimum Temperature
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-3460-60-L
Zoro #
G4643983
UPC #
757894607302
Country of Origin
Indonesia

Dimensions

Size
L
Size- Alpha
L

Details

Item
Cold Protection Gloves
Color
Black
Palm Material
Synthetic Leather
Lining
200g Thinsulate/Micro Fleece
Minimum Temperature
Not Rated
Closure Type
Slip-On
Cut
3D Pattern, Ergonomic
Back Material
Waterproof Membrane, 200g 3M Thinsulate
Finger Style
Full Finger
Thumb Material
Terry Cloth Wipe on Top, Synthetic Leather and Non-Slip on Palm
Palm Construction
Non-Slip Reinforcement
Finger Material
Synthetic Leather Base Layer with Non-Slip Reinforcement
Cuff
Gauntlet
Coating Material
Non Coated
Thumb Style
Wing
Application
Winter Work, Construction, Utilities, Plumbing, Snow Clearing, Snow Sports, Ice Fishing
Glove Back Material
Block Span Outer, Waterproof Membrane, 200g 3M Thinsulate, Fleece Liner
Glove Coating Material
Non Coated
Glove Liner Material
Waterproof Membrane, 200g Thinsulate, 100% Poly Tricot

Description

Cold Protection Gloves, Palm Material Synthetic Leather Base Layer with Non-Slip Reinforcement, Glove Liner Material Waterproof Membrane, 200g Thinsulate, 100 Percent Poly Tricot, Glove Back Material Block Span Outer, Waterproof Membrane, 200g 3M Thinsulate, Fleece Liner, Glove Coating Material Non Coated, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products