Asymmetric, 114 mm Length, 26 mm Gate Opening, Carbon steel, Lunar White

  • Mfr # 411MD099PKK

  • Zoro # G412482378


product price:  $24.69
/ea

Key Features

Material
Carbon steel
Color
Lunar White
Length
114 mm
Gate Opening
26 mm
Standards
EAC, EN 362/B
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
411MD099PKK
Zoro #
G412482378
UPC #
-
Country of Origin
Italy

Dimensions

Length
114 mm
Width
76.5 mm

Details

Material
Carbon steel
Color
Lunar White
Gate Opening
26 mm
Standards
EAC, EN 362/B
Carabiner Shape
Asymmetric

Description

Carbon steel carabiner with screw sleeve. The X-Large is designed to offer a wide gate opening and a high tensile strength. The particular D shape prevents the rotation of the carabiner and allows to distribute the load along the major axis. Equipped with Keylock system that prevents any snagging on the rope and in the bolts. Fitted with screw sleeve, easy to open even wearing gloves. Special burnished finishing that allows a greater visibility of the laser marking. Tested piece by piece. New LUNAR WHITE finish. Zinc-Nickel treatment that, compared to normal black galvanizing, offers double resistance to corrosion, longer life and less friction on cords and textile devices.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.