Asymmetric, 117.5 mm Length, 26 mm Gate Opening, Aluminum Alloy, Polished

  • Mfr # 778MG0PPPKK

  • Zoro # G912482373


product price:  $22.25
/ea

Key Features

Material
Aluminum Alloy
Color
Polished
Length
117.5 mm
Gate Opening
26 mm
Standards
EAC, EN 12275/K, EN 362/B, UIAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
778MG0PPPKK
Zoro #
G912482373
UPC #
-
Country of Origin
Italy

Dimensions

Length
117.5 mm
Width
80 mm

Details

Material
Aluminum Alloy
Color
Polished
Gate Opening
26 mm
Standards
EAC, EN 12275/K, EN 362/B, UIAA
Carabiner Shape
Asymmetric

Description

Aluminum carabiner with 2 movements Twist Lock sleeve and Keylock system. Its special shape allows a large aperture less than 26 mm! and excellent grip. The Twist Lock sleeve makes it suitable for professional use. Normally used on lanyards for progression and positioning. Key Features:Improved opening and capabilities thanks to the D-shaped bentKeylock systemHigh quality productTested piece by piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.