Asymmetric, 117.5 mm Length, 26 mm Gate Opening, Aluminum Alloy, Polished

  • Mfr # 778MM0PPPKK

  • Zoro # G712482566


product price:  $22.59
/ea

Key Features

Material
Aluminum Alloy
Color
Polished
Length
117.5 mm
Gate Opening
26 mm
Standards
EAC, EN 12275/K, EN 362/B, UIAA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
778MM0PPPKK
Zoro #
G712482566
UPC #
-
Country of Origin
Italy

Dimensions

Length
117.5 mm
Width
80 mm

Details

Material
Aluminum Alloy
Color
Polished
Gate Opening
26 mm
Standards
EAC, EN 12275/K, EN 362/B, UIAA
Carabiner Shape
Asymmetric

Description

Aluminum carabiner with 3 movements Auto Block sleeve and Keylock system. Its special shape allows a large aperture less than 26 mm! and excellent grip. The Auto Block sleeve makes it suitable for professional use. Normally used on lanyards for progression and positioning. Key Features:- Improved opening and capabilities thanks to the D-shaped bent- Keylock system- High quality product- Tested piece by piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.