Shop KONG USA
See all product information
Create Account
Symmetric, 80 mm Length, 13 mm Gate Opening, Stainless steel, Polished
- Mfr # 590E0BPP0KK
- Zoro # G612482451
product price:Â
$
17.75
/ea
Key Features
Material
Stainless steel
Color
Polished
Length
80 mm
Gate Opening
13 mm
Carabiner Shape
Symmetric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 590E0BPP0KK
- Zoro #
- G612482451
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 80 mm
- Width
- 38.5 mm
Details
- Material
- Stainless steel
- Color
- Polished
- Gate Opening
- 13 mm
- Carabiner Shape
- Symmetric
Description
Stainless steel connector with straight gate, side opening and eye. Made of AISI 316 stainless steel. The Keylock system definitively eliminates any sealing tooth both on the body and on the gate of the connector. There are therefore no points to snag rope or webbing being the carabiner devoid of sharp edges. Compared to other less noble stainless steels, AISI 316 steel is used in aggressive environments, where there are many corrosive factors that are prolonged over time, for example marine areas, saline environments, areas with the presence of chemical substances. It is therefore a perfect product for use in the nautical world but also in food and chemicals industry. The product is also available in the version without eye.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.