Asymmetric, 117.5 mm Length, 27 mm Gate Opening, Aluminum Alloy, Black
- Mfr # 778MA0NNNKK
- Zoro # G312482553
product price:Â
$
22.25
/ea
Key Features
Material
Aluminum Alloy
Standards
EN 12275, EN 362/B, UIAA
Carabiner Shape
Asymmetric
Width
80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 778MA0NNNKK
- Zoro #
- G312482553
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 117.5 mm
- Width
- 80 mm
Details
- Material
- Aluminum Alloy
- Color
- Black
- Gate Opening
- 27 mm
- Standards
- EN 12275, EN 362/B, UIAA
- Carabiner Shape
- Asymmetric
Description
Aluminum carabiner with screw sleeve and Keylock system. Its special shape allows a large aperture less than 27 mm! and excellent grip. The screw sleeve makes it suitable for professional use. Normally used on lanyards for progression and positioning. Key Features:- Improved opening and capabilities thanks to the D-shaped bent- Keylock system- High quality product- Tested piece by piece
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.