Asymmetric, 117.5 mm Length, 27 mm Gate Opening, Aluminum Alloy, Polished

  • Mfr # 778MA0PPPKK

  • Zoro # G212482523


product price:  $17.35
/ea

Key Features

Material
Aluminum Alloy
Standards
EN 12275, EN 362/B, UIAA
Carabiner Shape
Asymmetric
Width
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
778MA0PPPKK
Zoro #
G212482523
UPC #
-
Country of Origin
Italy

Dimensions

Length
117.5 mm
Width
80 mm

Details

Material
Aluminum Alloy
Color
Polished
Gate Opening
27 mm
Standards
EN 12275, EN 362/B, UIAA
Carabiner Shape
Asymmetric

Description

Aluminum carabiner with screw sleeve and Keylock system. Its special shape allows a large aperture less than 27 mm! and excellent grip. The screw sleeve makes it suitable for professional use. Normally used on lanyards for progression and positioning. Key Features:- Improved opening and capabilities thanks to the D-shaped bent- Keylock system- High quality product- Tested piece by piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.