Shop KONG USA
See all product information
Create Account
Asymmetric, 117.5 mm Length, 27 mm Gate Opening, Aluminum Alloy, Polished
- Mfr # 778MU0PPPKK
- Zoro # G912482434
product price:Â
$
18.59
/ea
Key Features
Material
Aluminum Alloy
Length
117.5 mm
Gate Opening
27 mm
Standards
EN 12275/K, EN 362/B, UIAA
Carabiner Shape
Asymmetric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 778MU0PPPKK
- Zoro #
- G912482434
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 117.5 mm
- Width
- 80 mm
Details
- Material
- Aluminum Alloy
- Color
- Polished
- Gate Opening
- 27 mm
- Standards
- EN 12275/K, EN 362/B, UIAA
- Carabiner Shape
- Asymmetric
Description
Aluminum carabiner with Express sleeve and Keylock system. The most classic carabiner for via ferrata. Its special shape allows a large opening and a good grip. Express sleeve: to open the carabiner must lower the sleeve and then pull the gate. It is normally used mounted on a lanyard or via ferrata set. Key Features: Improved opening and capabilities thanks to the D-shaped bentKeylock systemHigh quality productTested piece by piece
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.