Shop KONG USA
See all product information
Create Account
Asymmetric, 120 mm Length, 16.5 mm Gate Opening, Carbon steel, Polished
- Mfr # 472MD011PKK
- Zoro # G312482454
product price:Â
$
24.85
/ea
Key Features
Material
Carbon steel
Color
Polished
Length
120 mm
Gate Opening
16.5 mm
Standards
EN 362/M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 472MD011PKK
- Zoro #
- G312482454
- UPC #
- -
- Country of Origin
- Italy
- Material
- Carbon steel
- Color
- Polished
- Gate Opening
- 16.5 mm
- Standards
- EN 362/M
- Carabiner Shape
- Asymmetric
Dimensions
- Length
- 120 mm
- Width
- 64 mm
Description
High tensile carbon steel carabiner with screw gate. Heavy Duty Carbon is one of the strongest connectors in the world; to give you an idea, with 60 kN load on the major axis could be used to lift 6 cars! The particular D shape prevents the rotation of the hook and allows distribution of most of the load along the stronger axis. Equipped with screw gate which makes it perfect for all professional applications. Tested piece by piece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.