Shop KONG USA
See all product information
Create Account
Asymmetric, 120 mm Length, 18 mm Gate Opening, Stainless steel, Polished
- Mfr # 572M00PP0KK
- Zoro # G712482382
product price:Â
$
28.85
/ea
Key Features
Material
Stainless steel
Color
Polished
Gate Opening
18 mm
Carabiner Shape
Asymmetric
Width
64 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 572M00PP0KK
- Zoro #
- G712482382
- UPC #
- -
- Country of Origin
- Italy
- Material
- Stainless steel
- Color
- Polished
- Gate Opening
- 18 mm
- Carabiner Shape
- Asymmetric
Dimensions
- Length
- 120 mm
- Width
- 64 mm
Description
High tensile AISI 316 stainless steel connector with straight gate. The particular D shape prevents the rotation of the hook and allows distribution of most of the load along the stronger axis. Each product is marked with an indication of the maximum load. High quality product,Tested piece by piece. Compared to other less noble stainless steels, AISI 316 steel is used in aggressive environments, where there are many corrosive factors that are prolonged over time, for example marine areas, saline environments, areas with the presence of chemical substances. It is therefore a perfect product for use in the nautical world but also in food and chemicals industry.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.