Asymmetric, 53 mm Length, 9 mm Gate Opening, Stainless steel, Polished

  • Mfr # 535B0GPP0KK

  • Zoro # G512482377


product price:  $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Material
Stainless steel
Color
Polished
Length
53 mm
Gate Opening
9 mm
Carabiner Shape
Asymmetric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535B0GPP0KK
Zoro #
G512482377
UPC #
-
Country of Origin
Italy

Dimensions

Length
53 mm
Width
33.5 mm

Details

Material
Stainless steel
Color
Polished
Gate Opening
9 mm
Carabiner Shape
Asymmetric

Description

Asymmetric connector made of AISI 316 stainless steel with straight gate and eye. Available in 6 sizes. Keylock locking system. Each product is marked with an indication of the maximum load. High quality product, The Keylock system definitively eliminates any sealing tooth both on the body and on the gate of the connector. There are therefore no points to snag rope or webbing being the carabiner devoid of sharp edges. Compared to other less noble stainless steels, AISI 316 steel is used in aggressive environments, where there are many corrosive factors that are prolonged over time, for example marine areas, saline environments, areas with the presence of chemical substances. It is therefore a perfect product for use in the nautical world but also in food and chemicals industry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.