Asymmetric, 80 mm Length, 13 mm Gate Opening, Aluminum Alloy, Black

  • Mfr # 751EA0NNNKK

  • Zoro # G212482592


product price:  $11.55
/ea

Key Features

Material
Aluminum Alloy
Color
Black
Length
80 mm
Gate Opening
13 mm
Carabiner Shape
Asymmetric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
751EA0NNNKK
Zoro #
G212482592
UPC #
-
Country of Origin
Italy

Dimensions

Length
80 mm
Width
44 mm

Details

Material
Aluminum Alloy
Color
Black
Gate Opening
13 mm
Carabiner Shape
Asymmetric

Description

The smallest aluminum carabiner with screw sleeve of our production. To be used as support for accessories or key ring, ideal for ice axes lanyards. Warning! Not suitable for human support. High quality product. Tested piece by piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.