Shop KONG USA
See all product information
Create Account
Asymmetric, 93 mm Length, 17 mm Gate Opening, Aluminum Alloy, Grey/Cyan
- Mfr # 719H00DB0KK
- Zoro # G012482419
product price:Â
$
16.49
/ea
Key Features
Material
Aluminum Alloy
Color
Grey/Cyan
Length
93 mm
Gate Opening
17 mm
Standards
EN 12275, UIAA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719H00DB0KK
- Zoro #
- G012482419
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 93 mm
- Width
- 52 mm
Details
- Material
- Aluminum Alloy
- Color
- Grey/Cyan
- Gate Opening
- 17 mm
- Standards
- EN 12275, UIAA
- Carabiner Shape
- Asymmetric
Description
Argon is a carabiner dedicated to people who seek extreme lightness and the slightest dimensions. Designed for better rope glide, to ensure good positioning of belay devices and shape adapted for easy tying and untying of a clove hitch. Wider rope contact surfaces for reduced wear on the carabiner. The D shape transfers the majority of the load onto the spine, the carabiner strongest axis. The asymmetric shape, furthermore, is ideal for connecting belay or rappel devices or for use at the end of a lanyard. Key features:Very compact shape ideal for belay stationLow-profile for reduced bulkKeylock system. High quality product, tested piece by piece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.