Asymmetric, 93 mm Length, 18 mm Gate Opening, Aluminum Alloy, Grey

  • Mfr # 719H30D00KK

  • Zoro # G112482647


product price:  $12.15
/ea

Key Features

Material
Aluminum Alloy
Color
Grey
Length
93 mm
Gate Opening
18 mm
Standards
EN 12275, UIAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719H30D00KK
Zoro #
G112482647
UPC #
-
Country of Origin
Italy

Dimensions

Length
93 mm
Width
52 mm

Details

Material
Aluminum Alloy
Color
Grey
Gate Opening
18 mm
Standards
EN 12275, UIAA
Carabiner Shape
Asymmetric

Description

Argon is a carabiner dedicated to people who seek extreme lightness and the slightest dimensions. Designed for better rope glide, to ensure good positioning of belay devices and shape adapted for easy tying and untying of a clove hitch. Wider rope contact surfaces for reduced wear on the carabiner. The D shape transfers the majority of the load onto the spine, the carabiner strongest axis. The asymmetric shape, furthermore, is ideal for connecting belay or rappel devices or for use at the end of a lanyard. The reduced weight of the wire gate makes it less prone to ''gate flutter'' a very dangerous condition created by irregular impact forces generated by the climbing rope or contact with hard surfaces in a fall which momentarily opens the gate. Key features:Low-profile for reduced bulkWire gate lighter compared to solid ones and less prone to icing up. Hi quality product, completely

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.