Asymmetric, 98 mm Length, 19 mm Gate Opening, Aluminum Alloy, Polished

  • Mfr # 789I10PP0KK

  • Zoro # G412482408


product price:  $12.99
/ea

Key Features

Material
Aluminum Alloy
Color
Polished
Length
98 mm
Gate Opening
19 mm
Standards
EN 12275, UIAA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
789I10PP0KK
Zoro #
G412482408
UPC #
-
Country of Origin
Italy

Dimensions

Length
98 mm
Width
58 mm

Details

Material
Aluminum Alloy
Color
Polished
Gate Opening
19 mm
Standards
EN 12275, UIAA
Carabiner Shape
Asymmetric

Description

Aluminum carabiner designed for sport climbing and for use on quickdraws. The bent gate allow a secure hand grip and a quicker insertion of the rope. The contact surfaces are wider to reduce wear and to improve the passage of the rope. Key Features:- Specific slim profile for a small footprint- Keylock system- Bent gate for quick insertion of the rope- High quality product - Tested piece by piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.