Asymmetric, 98 mm Length, 19 mm Gate Opening, Aluminum Alloy, Yellow/Black
- Mfr # 789I00CN0KK
- Zoro # G312482522
product price:Â
$
15.15
/ea
Key Features
Material
Aluminum Alloy
Color
Yellow/Black
Length
98 mm
Gate Opening
19 mm
Standards
EN 12275, UIAA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 789I00CN0KK
- Zoro #
- G312482522
- UPC #
- -
- Country of Origin
- Italy
- Material
- Aluminum Alloy
- Color
- Yellow/Black
- Gate Opening
- 19 mm
- Standards
- EN 12275, UIAA
- Carabiner Shape
- Asymmetric
Dimensions
- Length
- 98 mm
- Width
- 58 mm
Description
Aluminum alloy carabiner with straight gate and Keylock system. Designed for climbing and for use on quickdraws. The straight gate allows an easy clipping on the bolts. The contact surfaces are wider to reduce wear and improve the passage of the rope. The D shape transfers the majority of the load on the main axis of the carabiner, which is the most resistant. Tested piece by piece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.