Shop KONG USA
See all product information
Create Account
Asymmetric, 99 mm Length, 19 mm Gate Opening, Aluminum Alloy, Black
- Mfr # 783IA0NNNKK
- Zoro # G012482556
product price:Â
$
21.75
/ea
Key Features
Material
Aluminum Alloy
Standards
EAC, EN 12275, EN 362/B, UIAA
Carabiner Shape
Asymmetric
Width
64 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 783IA0NNNKK
- Zoro #
- G012482556
- UPC #
- -
- Country of Origin
- Italy
- Material
- Aluminum Alloy
- Color
- Black
- Gate Opening
- 19 mm
- Standards
- EAC, EN 12275, EN 362/B, UIAA
- Carabiner Shape
- Asymmetric
Dimensions
- Length
- 99 mm
- Width
- 64 mm
Description
Compact and lightweight carabiner, with a high tensile strength. The particular shape makes it suitable to be handled more easily by people with small hands, like women or children. Main Features:- Improved opening and capabilities thanks to the bent D-shaped - Slim profile for a small footprint- Keylock system- High quality product- Tested piece by piece
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.