This item is Discontinued.

Kong Usa Asymmetric, 99 mm Length, 19 mm Gate Opening, Aluminum Alloy, Black/Yellow/Polished 783IA0NCPKK

This item is Discontinued.

Kong Usa

Asymmetric, 99 mm Length, 19 mm Gate Opening, Aluminum Alloy, Black/Yellow/Polished (Discontinued)

Mfr # 783IA0NCPKK
Zoro # G112482586
Country of Origin Italy
Category Carabiners
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
783IA0NCPKK
Zoro #
G112482586
UPC #
-
Country of Origin
Italy

Dimensions

Length
99 mm
Width
64 mm

Details

Material
Aluminum Alloy
Color
Black/Yellow/Polished
Gate Opening
19 mm
Standards
EAC, EN 12275, EN 362/B, UIAA
Carabiner Shape
Asymmetric

Description

Compact and lightweight carabiner, with a high tensile strength. The particular shape makes it suitable to be handled more easily by people with small hands, like women or children. Main Features:- Improved opening and capabilities thanks to the bent D-shaped - Slim profile for a small footprint- Keylock system- High quality product- Tested piece by piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.