Zoro Homepage

Asymmetric Quick Link Long, 7mm

  • Mfr # 403DB0101KK

  • Zoro # G2208611


product price: $10.25
/ea

Key Features

Material
Carbon steel
Width
43.5 mm
Length
77.5 mm
Opening Size
14 mm
Standards
EAC, EN 12275/B, EN 362/Q
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403DB0101KK
Zoro #
G2208611
UPC #
08023577021812
Country of Origin
Italy

Dimensions

Width
43.5 mm
Length
77.5 mm
Opening Size
14 mm

Details

Item
Asymmetric Quick Link Long,7mm
Material
Carbon steel
Standards
EAC, EN 12275/B, EN 362/Q
Color
Polished

Description

Asymmetric Quick Link Long,7mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.