Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back-Up Ansi, Fall Arrester With Auto Block & Lanyard

  • Mfr # 8021NO400KK

  • Zoro # G2210693


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI/ASSE Z359.15-2014, EAC, EN 12841 A/B, EN 353-2
Harness End Connection Material
Carbon steel, Stainless steel, Aluminum Alloy, Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8021NO400KK
Zoro #
G2210693
UPC #
08023577008219
Country of Origin
Italy

Details

Item
Back-Up Ansi,Fall Arrester With Auto Bl
Standards
ANSI/ASSE Z359.15-2014, EAC, EN 12841 A/B, EN 353-2
Harness End Connection Material
Carbon steel, Stainless steel, Aluminum Alloy, Polyamide

Description

Back-Up Ansi,Fall Arrester With Auto Bl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.