
Bamboo Black, Orange
Mfr # 841020000KK
Zoro # G012222336
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Hardware Material
Aluminum Alloy
Color
Black, Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
841020000KK
Zoro #
G012222336
UPC #
-
Country of Origin
Italy
Details
Hardware Material
Aluminum Alloy
Color
Black, Orange
Description
Telescopic pole with an ingenious hooking system that keeps the connector open. Once you reach the anchor point, just pull the pole and the connector will release automatically and close again. At this point a ''safety line'' was obtained to ascend safely, a ladder, a scaffolding, etc . It can also be used for rescue situations eg: recovering a wounded person in a crevasse. Equipped with an additional module to increase the maximum length from 265 cm to 350 cm. Non-slip EVA foam handles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.