Basket Stretcher, Yellow, Weight Cap.330lb

  • Mfr # 880010000KK

  • Zoro # G6411520


product price: $8,514.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Overall Width
23 5/8 in
Overall Length
126 in
Weight Capacity
330 lb
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880010000KK
Zoro #
G6411520
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
23 5/8 in
Overall Length
126 in
Height
8 in
Width
24 in
Length
84 in

Details

Item
Canyon Rescue Stretcher
Color
Yellow
Weight Capacity
330 lb
Strapping Type
Nylon Web
Straps Count
4
Includes
Hanging Kit
Handles
4
Cover Material
HDPE
For Use With
Mfr. No. 855030000KK, 8W4000000KK
Frame Material
Aluminum
Industry Type
Healthcare
Material
Aluminum Alloy, Fiberglass
Standards
EU Regulation 2017/745
Product Type
Canyon Rescue Stretcher
Number of Hand Holds
4
Weight Capacity - Maximum
330 lb
Includes Lifting Bridle
Lifting Bridle Included
Strap Material
Nylon
Lifting Bridle Compatible
Compatible with Lifting Bridle
Number of Straps
4

Description

Canyon Rescue Stretcher, Yellow, Length 84 in, Width 24 in, Height 8 in, Weight Capacity 330 lb, Frame Material Aluminum, Cover Material HDPE, Handles 4, Strapping Type Nylon Web, Straps Count 4, For Use With Mfr. No. 855030000KK, 8W4000000KK, Standards EU Regulation 2017/745, Includes Hanging Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.