Shop KONG USA
See all product information
Create Account
Buckle 125 Lacuered Bronze 25 mm, 63/64 inch
- Mfr # 125250Y00XK
- Zoro # G412482590
product price:Â
$
1.19
/ea
Sold in multiples of 8 for
$9.52
Key Features
Material
Bronze
Size
25 mm x 11 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 125250Y00XK
- Zoro #
- G412482590
- UPC #
- -
- Country of Origin
- Italy
- Material
- Bronze
Dimensions
- Size
- 25 mm x 11 mm
Description
High quality marine bronze buckle. Used for leather goods bags, leashes, harnesses for horses.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.