Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buckle 923 32 mm x 35 mm

  • Mfr # 923A302N0XK

  • Zoro # G912482564


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Material
Aluminum Alloy
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
923A302N0XK
Zoro #
G912482564
UPC #
-
Country of Origin
Italy

Dimensions

Size
32 mm x 35 mm x 7 mm

Details

Material
Aluminum Alloy
Color
Black

Description

Two lights buckle for 30 or 44mm wide slings. Available in aluminum and stainless steel. The aluminum version can be combined with the 924A buckle. The stainless steel version can be combined with the 929I buckle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.