
Buckle 923 44 mm x 41 mm
Mfr # 923A442N0XK
Zoro # G312482591
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Material
Aluminum Alloy
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
923A442N0XK
Zoro #
G312482591
UPC #
-
Country of Origin
Italy
Dimensions
Size
44 mm x 41 mm x 9 mm
Details
Material
Aluminum Alloy
Color
Black
Description
Two lights buckle for 30 or 44mm wide slings. Available in aluminum and stainless steel. The aluminum version can be combined with the 924A buckle. The stainless steel version can be combined with the 929I buckle.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.