Zoro Homepage

Canyon Gloves, Size 2XL, Black

  • Mfr # 95204NN08KK

  • Zoro # G2213405


product price: $37.99
/ea

Key Features

Glove Size
XXL
Color
Black
Standards
EN 388: 2019
Glove Coating Material
Neoprene/Reinforced with Kevlar®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95204NN08KK
Zoro #
G2213405
UPC #
-
Country of Origin
Italy

Dimensions

Glove Size
XXL

Details

Item
Canyon Gloves,Size 2XL,Black
Color
Black
Standards
EN 388: 2019
Glove Coating Material
Neoprene/Reinforced with Kevlar®

Description

Canyon Gloves,Size 2XL,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.