Carabiner, Asymmetric, 125 mm Length, 23 mm Gate Opening, Carbon steel, Polished
- Mfr # 435LR011PKK
- Zoro # G612482369
product price:Â
$
24.45
/ea
Key Features
Material
Carbon steel
Color
Polished
Length
125 mm
Gate Opening
23 mm
Standards
EN 362/B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 435LR011PKK
- Zoro #
- G612482369
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 125 mm
- Width
- 72.5 mm
Details
- Item
- Carabiner
- Material
- Carbon steel
- Color
- Polished
- Gate Opening
- 23 mm
- Standards
- EN 362/B
- Carabiner Shape
- Asymmetric
Description
Asymmetriccarbon steel carabiner, auto block sleeve and Keylock system.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.