Carabiner, Asymmetric, 52 mm Length, 9 mm Gate Opening, Carbon steel, Polished

  • Mfr # 435B0G110KK

  • Zoro # G112482579


product price:  $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Material
Carbon steel
Color
Polished
Length
52 mm
Gate Opening
9 mm
Carabiner Shape
Asymmetric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
435B0G110KK
Zoro #
G112482579
UPC #
-
Country of Origin
Italy

Dimensions

Length
52 mm
Width
33 mm

Details

Item
Carabiner
Material
Carbon steel
Color
Polished
Gate Opening
9 mm
Carabiner Shape
Asymmetric

Description

Carbonsteel asymmetric carabiner with straight gate and eye.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.