Carabiner, Asymmetric, 85 mm Length, 18 mm Gate Opening, Carbon steel, Polished

  • Mfr # 435E0G110KK

  • Zoro # G112482425


product price:  $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Material
Carbon steel
Color
Polished
Length
85 mm
Gate Opening
18 mm
Carabiner Shape
Asymmetric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
435E0G110KK
Zoro #
G112482425
UPC #
-
Country of Origin
Italy

Dimensions

Length
85 mm
Width
51.5 mm

Details

Item
Carabiner
Material
Carbon steel
Color
Polished
Gate Opening
18 mm
Carabiner Shape
Asymmetric

Description

Carbonsteel asymmetric carabiner with straight gate and eye.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.