Zoro Homepage

Convoy Helmet holder

  • Mfr # 982004N00KK

  • Zoro # G012222305


product price: $27.99
/ea

Key Features

Hardware Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
982004N00KK
Zoro #
G012222305
UPC #
-
Country of Origin
Italy

Details

Hardware Material
Nylon

Description

Equipment bag fitted with pockets and compartments to hold your equipment in a practical and efficient way. Once laid on the ground, it opens up completely, allowing you to easily locate material, keep it organized and ready for use. The compact and elongated shape makes it easy to carry on the shoulders, while guaranteeing a large internal capacity. External features: Made of high strength and cut resistant fabric Waterproof and removable PVC flap that hides and protects the shoulder straps when not in use External top hood pocket is easily accessible Can be comfortably carried using the concealable shoulder straps and padded back Portable by hand using the two large reinforced handles Can be hoisted in a vertical position using the specific loop Velcro closure and safety buckles prevent accidental opening Heavy-duty zips with additional press-stud safety closure ID badge pocket Plastic buckles for fixing the optional helmet holder accessory #982004N00KK Internal features: 5 large mesh pockets with Velcro closure 24 attachment points for connectors 2 straps with adjustable buckles for fixing the rope, or the optional rope holder accessory #982003N00KK Transparent pocket for documents Optional accessories: 19l Rope bag holds 100m of 10. 5mm diameter rope #982003N00KK Helmet holder made of elastic webbing #982004N00KK High quality product Please note: equipment is not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.