Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dhino Alpine, Length 50

  • Mfr # 8A1500PN0KK

  • Zoro # G2212260


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Standards
EN 13089/1, UIAA
Length
50 cm
Material
Aluminum Alloy/Zincated steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8A1500PN0KK
Zoro #
G2212260
UPC #
-
Country of Origin
Italy

Dimensions

Length
50 cm

Details

Item
Dhino Alpine,Length 50
Standards
EN 13089/1, UIAA
Material
Aluminum Alloy/Zincated steel

Description

Dhino Alpine,Length 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.